Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # 34-5M15-6FS6
Zoro # G010984861
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5 mm
- Standards REACH Certified, RoHS Compliant
- Bore Diameter 1/2 in
- Number of Flanges 2
- Pitch Diameter 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-5M15-6FS6
- Zoro # G010984861
- UPC # 00195057722064
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 1/2 in |
Pitch Diameter | 2.13 in |
Overall Width | 1 5/16 in |
For Belt Trade Size | HTD |
Hub Diameter | 1 11/16 in |
Outside Diameter | 2.375 in |
Face Width | 0.844 in |
For Belt Width | 15 mm |
Details
Pitch | 5 mm |
Standards | REACH Certified, RoHS Compliant |
Number of Flanges | 2 |
Weight | 1.07 lb |
Number of Teeth | 34 |
Item | HTD Timing Belt Pulley |
Material | Steel |
Hub Projection | 1/2 in |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Curvilinear |
For Use With | POWERHOUSE(TM) HTD(R) Belts |
Bore Type | Plain |
For Belt Series | HTD |
Description
HTD Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series HTD, For Belt Width 15 mm, For Use With POWERHOUSE(TM) HTD(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 34, Outside Diameter 2.375 in, Pitch 5 mm, Pitch Diameter 2.13 in, Bore Type Plain, Face Width 0.844 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Hub Diameter 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (119162.00)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 20 oz. Trigger (00122)
- TITAN PRO Motor Run Capacitor, 55 MFD, 5-1/4 In. H (TRCF55)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 25 ft. L (F5Z05030-25-11)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- BROWNING Gearbelt Type 2 Synchronous Timing Pulley With Flange, 5/8 to 7/8 in Bore, 2.119 in OD, 18 Grooves (1055169)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- Zoro Select Timing Belt Pulleys