Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # 32-5M25-6FS6
Zoro # G710984796
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 3/4 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Outside Diameter 2.125 in
- For Use With POWERHOUSE(TM) HTD(R) Belts
- Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32-5M25-6FS6
- Zoro # G710984796
- UPC # 00195057722217
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 3/4 in |
Outside Diameter | 2.125 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | HTD |
Hub Diameter | 1 35/64 in |
For Belt Width | 25 mm |
Face Width | 1.234 in |
Pitch Diameter | 2.005 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | POWERHOUSE(TM) HTD(R) Belts |
Bore Type | Plain |
Finish | Black Oxide |
Tooth Shape | Curvilinear |
For Belt Series | HTD |
Weight | 1.19 lb |
Number of Teeth | 32 |
Number of Flanges | 2 |
Hub Projection | 1/2 in |
Item | HTD Timing Belt Pulley |
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 5 mm |
Standards | REACH Certified, RoHS Compliant |
Description
HTD Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series HTD, For Belt Width 25 mm, For Use With POWERHOUSE(TM) HTD(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 32, Outside Diameter 2.125 in, Pitch 5 mm, Pitch Diameter 2.005 in, Bore Type Plain, Face Width 1.234 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Hub Diameter 1 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-14282, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 14282 (14282)
- BRENNAN INDUSTRIES 04MJ-08MP Straight, 3PK (2404-04-08)
- MBL V Belt 5/8" X 29" (5L290A)
- DAYTON Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 90VDC (1F646A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- Zoro Select Pulleys & Sheaves