Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 2.807in Pitch Dia
Mfr # 28-8M50-6FS6
Zoro # G010984830
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.807 in
- Hub Diameter 2 9/32 in
- Weight 3.75 lb
- Tooth Shape Curvilinear
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-8M50-6FS6
- Zoro # G010984830
- UPC # 00195057723665
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 2.807 in |
Hub Diameter | 2 9/32 in |
Overall Width | 3 1/8 in |
Outside Diameter | 3.15 in |
Bore Diameter | 1/2 in |
For Belt Width | 50 mm |
For Belt Trade Size | HTD |
Face Width | 2.375 in |
Details
Item | HTD Timing Belt Pulley |
Weight | 3.75 lb |
Tooth Shape | Curvilinear |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
For Belt Series | HTD |
Bore Type | Plain |
Hub Projection | 3/4 in |
For Use With | POWERHOUSE(TM) HTD(R) Belts |
Material | Steel |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 28 |
Standards | REACH Certified, RoHS Compliant |
Finish | Black Oxide |
Pitch | 8 mm |
Description
HTD Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series HTD, For Belt Width 50 mm, For Use With POWERHOUSE(TM) HTD(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 3.15 in, Pitch 8 mm, Pitch Diameter 2.807 in, Bore Type Plain, Face Width 2.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Hub Diameter 2 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24MJ BULKHEAD UNION (2700-24-24)
- CHICAGO DIE CASTING PULLEY 8X3/4"" (800A7)
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (AK84X1)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10, Metric Dia. Min.: 26 mm (5740)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- Zoro Select Pulleys & Sheaves