Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD90-14M-40
Zoro # G610984926
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 14 mm
- Material Cast Iron
- Maximum Bore Diameter 3 1/2 in
- Outside Diameter 15.68 in
- Face Width 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD90-14M-40
- Zoro # G610984926
- UPC # 00195057724280
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 3 1/2 in |
Outside Diameter | 15.68 in |
Face Width | 2.125 in |
For Belt Width | 40 mm |
For Belt Trade Size | HTD |
For Bushing Size | E |
Overall Width | 2 1/8 in |
Pitch Diameter | 15.79 in |
Minimum Bore Diameter | 7/8 in |
Details
Pitch | 14 mm |
Material | Cast Iron |
Tooth Shape | Curvilinear |
Weight | 29 lb |
For Belt Series | HTD |
Number of Teeth | 90 |
Item | HTD Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | HTD Belts |
Standards | REACH, RoHS |
Finish | Black Oxide |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 0 |
For Bushing Type | Quick Detachable |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 90, Outside Diameter 15.68 in, Pitch 14 mm, Pitch Diameter 15.79 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Extended Tank Drain Assembly, For Air Compressors (072-0023RP)
- OETIKER Hose Clamp 2-Ear M22.5-27 SS (HC2E-0270-SS/B)
- CLOYES Timing Chain Kit W/Water Pump, 9-4201SWP (9-4201SWP)
- DEUBLIN Union 1 C RH (BC-54000-16-50)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- Zoro Select Pulleys & Sheaves