Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD80-14M-55
Zoro # G910984961
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Use With HTD Belts
- Material Fabrication Cast
- Weight 54 lb
- Pitch Diameter 14.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD80-14M-55
- Zoro # G910984961
- UPC # 00195057724549
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 14.036 in |
For Belt Width | 55 mm |
For Bushing Size | F |
For Belt Trade Size | HTD |
Face Width | 2.75 in |
Minimum Bore Diameter | 1 in |
Outside Diameter | 14.63 in |
Overall Width | 2 3/4 in |
Maximum Bore Diameter | 4 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | HTD Belts |
Material Fabrication | Cast |
Weight | 54 lb |
For Belt Series | HTD |
Standards | REACH, RoHS |
Material | Cast Iron |
Number of Teeth | 80 |
Tooth Shape | Curvilinear |
For Bushing Type | Quick Detachable |
Item | HTD Timing Belt Pulley |
Number of Flanges | 2 |
Finish | Black Oxide |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 4 in, Minimum Bore Diameter 1 in, Number of Teeth 80, Outside Diameter 14.63 in, Pitch 14 mm, Pitch Diameter 14.036 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, Zinc Plated, PK10 (3ANZ8)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 60 Series (H3-63-T8)
- GLOBAL G2SC-168-B Two-Piece Clamping Collar (G2SC-168-B)
- FESTO Push-In Fitting QS-G1/8-6 (QS-G1/8-6)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- Zoro Select Timing Belt Pulleys