Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD80-14M-40
Zoro # G010984892
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- For Bushing Type Quick Detachable
- Material Cast Iron
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Tooth Shape Curvilinear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD80-14M-40
- Zoro # G010984892
- UPC # 00195057724273
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 3 1/2 in |
Pitch Diameter | 14.036 in |
Minimum Bore Diameter | 7/8 in |
Face Width | 2.125 in |
For Belt Width | 40 mm |
For Bushing Size | E |
Outside Diameter | 14.63 in |
Overall Width | 2 1/8 in |
For Belt Trade Size | HTD |
Details
Standards | REACH, RoHS |
For Bushing Type | Quick Detachable |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Tooth Shape | Curvilinear |
Item | HTD Timing Belt Pulley |
Number of Teeth | 80 |
Weight | 38 lb |
For Use With | HTD Belts |
Material Fabrication | Cast |
For Belt Series | HTD |
Number of Flanges | 2 |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 14 mm |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 80, Outside Diameter 14.63 in, Pitch 14 mm, Pitch Diameter 14.036 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600 (Q1 1-5/8 1-5/8 INCHES)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline (PHH25ATDA052A)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- GATES Hydraulic Adapter-Sae To Sae, G60312-1210 (G60312-1210)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- Zoro Select Pulleys & Sheaves