Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD72-14M-55
Zoro # G410984942
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Finish Black Oxide
- Face Width 2.75 in
- For Belt Series HTD
- For Bushing Type Quick Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD72-14M-55
- Zoro # G410984942
- UPC # 00195057724532
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.75 in |
Pitch Diameter | 12.632 in |
For Belt Trade Size | HTD |
For Bushing Size | F |
Minimum Bore Diameter | 1 in |
Maximum Bore Diameter | 4 in |
For Belt Width | 55 mm |
Overall Width | 2 3/4 in |
Outside Diameter | 13.19 in |
Details
Material Fabrication | Cast |
Finish | Black Oxide |
For Belt Series | HTD |
For Bushing Type | Quick Detachable |
Weight | 49 lb |
Number of Flanges | 2 |
Item | HTD Timing Belt Pulley |
Pitch | 14 mm |
Tooth Shape | Curvilinear |
Standards | REACH, RoHS |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 72 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | HTD Belts |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 4 in, Minimum Bore Diameter 1 in, Number of Teeth 72, Outside Diameter 13.19 in, Pitch 14 mm, Pitch Diameter 12.632 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Center Assembly, For Use With Morflex Size 502 Coupling (064036)
- CONTINENTAL CONTITECH 3VX560 Cogged V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (3VX560)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6206ZEC3 SL)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- TB WOODS Synchronous Plus, P72-8M-50-SK (P728M50)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 37mm (14GTR-1960-37)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- Zoro Select Pulleys & Sheaves