Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD72-14M-40
Zoro # G510984972
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Quick Detachable
- For Belt Series HTD
- Minimum Bore Diameter 7/8 in
- Pitch 14 mm
- Pitch Diameter 12.632 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD72-14M-40
- Zoro # G510984972
- UPC # 00195057724266
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 7/8 in |
Pitch Diameter | 12.632 in |
For Belt Trade Size | HTD |
Overall Width | 2 1/8 in |
For Belt Width | 40 mm |
Outside Diameter | 13.19 in |
Face Width | 2.125 in |
For Bushing Size | E |
Maximum Bore Diameter | 3 1/2 in |
Details
For Bushing Type | Quick Detachable |
For Belt Series | HTD |
Item | HTD Timing Belt Pulley |
Pitch | 14 mm |
For Use With | HTD Belts |
Material Fabrication | Cast |
Material | Cast Iron |
Number of Teeth | 72 |
Weight | 33 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Tooth Shape | Curvilinear |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 72, Outside Diameter 13.19 in, Pitch 14 mm, Pitch Diameter 12.632 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Bulk Food Grade Hose, 3" ID x 50 ft. (WT300X50G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 16 # of Teeth (50BS16H X 1 3/8)
- LEESON DC Permanent Magnet Motor, 7.5A, 1-1/2 HP (108265.00)
- ARROW PNEUMATICS Mid Flow Regulator, T Handle, 1" (R398G)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- Zoro Select Pulleys & Sheaves