Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD68-14M-55
Zoro # G610984971
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Standards REACH, RoHS
- For Bushing Type Quick Detachable
- Pitch Diameter 11.93 in
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD68-14M-55
- Zoro # G610984971
- UPC # 00195057724525
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 11.93 in |
Outside Diameter | 12.5 in |
Maximum Bore Diameter | 4 in |
For Belt Trade Size | HTD |
Face Width | 2.75 in |
Minimum Bore Diameter | 1 in |
For Belt Width | 55 mm |
Overall Width | 2 3/4 in |
For Bushing Size | F |
Details
Material Fabrication | Cast |
Standards | REACH, RoHS |
Item | HTD Timing Belt Pulley |
For Bushing Type | Quick Detachable |
Number of Flanges | 2 |
Finish | Black Oxide |
Pitch | 14 mm |
Material | Cast Iron |
Number of Teeth | 68 |
Weight | 43 lb |
For Belt Series | HTD |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Curvilinear |
For Use With | HTD Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 4 in, Minimum Bore Diameter 1 in, Number of Teeth 68, Outside Diameter 12.5 in, Pitch 14 mm, Pitch Diameter 11.93 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 44 in Pitch Length, 0.83 in Top Width, 1 Ribs (440J9)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-1204)
- 3M Spindle Assembly A0163, 1/pk (A0163)
- FESTO Roller Lever Valve RS-3-1/8 (RS-3-1/8)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- Zoro Select Pulleys & Sheaves