Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD64-14M-55
Zoro # G010984878
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 55 mm
- Face Width 2.75 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Bushing Type Quick Detachable
- Outside Diameter 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD64-14M-55
- Zoro # G010984878
- UPC # 00195057724518
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 55 mm |
Face Width | 2.75 in |
Outside Diameter | 11.75 in |
Maximum Bore Diameter | 4 in |
Pitch Diameter | 11.229 in |
Overall Width | 2 3/4 in |
For Belt Trade Size | HTD |
Minimum Bore Diameter | 1 in |
For Bushing Size | F |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
For Belt Series | HTD |
Number of Teeth | 64 |
Pitch | 14 mm |
Item | HTD Timing Belt Pulley |
Number of Flanges | 2 |
Material | Cast Iron |
For Use With | HTD Belts |
Weight | 53 lb |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Tooth Shape | Curvilinear |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 4 in, Minimum Bore Diameter 1 in, Number of Teeth 64, Outside Diameter 11.75 in, Pitch 14 mm, Pitch Diameter 11.229 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517 KWY 3/8 X3/16)
- DAYTON Motor Start Capacitor, 460-552 MFD, Round (2MDU2)
- SPEEDAIRE FRL, 3/4 In. NPT, 100 cfm, 250 psi (7D746)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- TB WOODS Synchronous Plus, P80-8M-50-SF (P808M50)
- Zoro Select Timing Belt Pulleys