Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD64-14M-40
Zoro # G110984914
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Tooth Shape Curvilinear
- For Belt Series HTD
- Face Width 2.125 in
- Pitch Diameter 11.229 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD64-14M-40
- Zoro # G110984914
- UPC # 00195057724242
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.125 in |
Pitch Diameter | 11.229 in |
Outside Diameter | 11.75 in |
For Bushing Size | E |
For Belt Width | 40 mm |
For Belt Trade Size | HTD |
Maximum Bore Diameter | 3 1/2 in |
Minimum Bore Diameter | 7/8 in |
Overall Width | 2 1/8 in |
Details
Material Fabrication | Cast |
Tooth Shape | Curvilinear |
For Belt Series | HTD |
Number of Flanges | 2 |
Number of Teeth | 64 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
Finish | Black Oxide |
For Use With | HTD Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
Weight | 29 lb |
Item | HTD Timing Belt Pulley |
Material | Cast Iron |
Standards | REACH, RoHS |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 64, Outside Diameter 11.75 in, Pitch 14 mm, Pitch Diameter 11.229 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX23 (AX23)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- POWERFLITE B90 93" Outside Length, 21/32" Top Width, 1 Ribs (B90-2)
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- Zoro Select Timing Belt Pulleys