Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD60-14M-55
Zoro # G510984941
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Minimum Bore Diameter 7/8 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Width 55 mm
- Weight 36 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD60-14M-55
- Zoro # G510984941
- UPC # 00195057724501
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 7/8 in |
For Belt Width | 55 mm |
Face Width | 2.75 in |
Outside Diameter | 11.06 in |
For Belt Trade Size | HTD |
Overall Width | 2 3/4 in |
For Bushing Size | E |
Maximum Bore Diameter | 3 1/2 in |
Pitch Diameter | 10.527 in |
Details
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | HTD Timing Belt Pulley |
Weight | 36 lb |
For Belt Series | HTD |
For Bushing Type | Quick Detachable |
Number of Flanges | 2 |
For Use With | HTD Belts |
Number of Teeth | 60 |
Standards | REACH, RoHS |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Tooth Shape | Curvilinear |
Material Fabrication | Cast |
Material | Cast Iron |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 60, Outside Diameter 11.06 in, Pitch 14 mm, Pitch Diameter 10.527 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- LOC-LINE Male NPT Valve, Black, 1/2", PK10 (39852-BLK)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B35)
- CONTINENTAL 3/8" x 3 ft Lead Hose 300 psi (HZR03830-03-14-G)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 59.75mmOutside dia (Y-24S-MPB)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- Zoro Select Pulleys & Sheaves