Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD60-14M-40
Zoro # G610984964
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 40 mm
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Bushing Type Quick Detachable
- Number of Teeth 60
- Tooth Shape Curvilinear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD60-14M-40
- Zoro # G610984964
- UPC # 00195057724235
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 40 mm |
Outside Diameter | 11.06 in |
For Belt Trade Size | HTD |
Pitch Diameter | 10.527 in |
Maximum Bore Diameter | 3 1/2 in |
Overall Width | 2 1/8 in |
Face Width | 2.125 in |
Minimum Bore Diameter | 7/8 in |
For Bushing Size | E |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Number of Teeth | 60 |
Tooth Shape | Curvilinear |
Item | HTD Timing Belt Pulley |
For Belt Series | HTD |
Material Fabrication | Cast |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | HTD Belts |
Finish | Black Oxide |
Weight | 29 lb |
Pitch | 14 mm |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 60, Outside Diameter 11.06 in, Pitch 14 mm, Pitch Diameter 10.527 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm (5RHT8)
- CONTINENTAL CONTITECH 3/8" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB03830-25)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- MARTIN SPROCKET & GEAR Timing Pulley, 24H200 (24H200)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- Zoro Select Pulleys & Sheaves