Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD56-14M-40
Zoro # G110984952
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 56
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Use With HTD Belts
- Pitch 14 mm
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD56-14M-40
- Zoro # G110984952
- UPC # 00195057724228
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 3 1/2 in |
Pitch Diameter | 9.825 in |
For Belt Trade Size | HTD |
Face Width | 2.125 in |
For Belt Width | 40 mm |
Outside Diameter | 10.38 in |
Overall Width | 2 1/8 in |
For Bushing Size | E |
Minimum Bore Diameter | 7/8 in |
Details
Number of Teeth | 56 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | HTD Belts |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 28 lb |
Standards | REACH, RoHS |
For Belt Series | HTD |
Number of Flanges | 2 |
Tooth Shape | Curvilinear |
For Bushing Type | Quick Detachable |
Item | HTD Timing Belt Pulley |
Material Fabrication | Cast |
Material | Cast Iron |
Finish | Black Oxide |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 56, Outside Diameter 10.38 in, Pitch 14 mm, Pitch Diameter 9.825 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 450 ft. (DHRA50450)
- HYDROMAXX 1"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF100050)
- DYNABRADE Pin Wrench, 96165 (96165)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 10:1 (F710-10-B4-G)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- Zoro Select Pulleys & Sheaves