Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD52-14M-55
Zoro # G010984946
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size HTD
- Pitch Diameter 9.123 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Minimum Bore Diameter 7/8 in
- For Bushing Type Quick Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD52-14M-55
- Zoro # G010984946
- UPC # 00195057724488
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | HTD |
Pitch Diameter | 9.123 in |
Minimum Bore Diameter | 7/8 in |
Overall Width | 2 3/4 in |
Maximum Bore Diameter | 3 1/2 in |
Outside Diameter | 9.69 in |
For Bushing Size | E |
For Belt Width | 55 mm |
Face Width | 2.75 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
For Belt Series | HTD |
For Use With | HTD Belts |
Item | HTD Timing Belt Pulley |
Finish | Black Oxide |
Number of Flanges | 2 |
Material Fabrication | Cast |
Number of Teeth | 52 |
Material | Cast Iron |
Weight | 27 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 14 mm |
Standards | REACH, RoHS |
Tooth Shape | Curvilinear |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 52, Outside Diameter 9.69 in, Pitch 14 mm, Pitch Diameter 9.123 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Extension, 8-1/2 in. (45FG45)
- DAYTON B77 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (6A160)
- EM&S Unit Bearing Motor, 5 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBC51)
- HERITAGE Grease Fitting, 1/8"-27NPTF CS Z3 (H1609Z3)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- Zoro Select Timing Belt Pulleys