Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD48-14M-55
Zoro # G610984933
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 2.75 in
- Outside Diameter 8.94 in
- Weight 23 lb
- Pitch 14 mm
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD48-14M-55
- Zoro # G610984933
- UPC # 00195057724471
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.75 in |
Outside Diameter | 8.94 in |
For Belt Width | 55 mm |
Overall Width | 2 3/4 in |
Pitch Diameter | 8.421 in |
Minimum Bore Diameter | 7/8 in |
For Bushing Size | E |
For Belt Trade Size | HTD |
Maximum Bore Diameter | 3 1/2 in |
Details
Item | HTD Timing Belt Pulley |
Weight | 23 lb |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
For Bushing Type | Quick Detachable |
Tooth Shape | Curvilinear |
Number of Flanges | 2 |
Number of Teeth | 48 |
For Belt Series | HTD |
Standards | REACH, RoHS |
For Use With | HTD Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Material Fabrication | Cast |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 48, Outside Diameter 8.94 in, Pitch 14 mm, Pitch Diameter 8.421 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 ZZ PRX)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- WEG 00218ET3E56-S, 2 HP, 1800 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00218ET3E56-S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (5610-4-4S)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 81.5mm Pitch dia. (W-32S-H)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- Zoro Select Timing Belt Pulleys