Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD48-14M-40
Zoro # G510984965
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 8.421 in
- Outside Diameter 8.94 in
- Number of Teeth 48
- Standards REACH, RoHS
- Tooth Shape Curvilinear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD48-14M-40
- Zoro # G510984965
- UPC # 00195057724204
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 8.421 in |
Outside Diameter | 8.94 in |
Minimum Bore Diameter | 7/8 in |
For Belt Width | 40 mm |
For Belt Trade Size | HTD |
For Bushing Size | E |
Maximum Bore Diameter | 3 1/2 in |
Face Width | 2.125 in |
Overall Width | 2 1/8 in |
Details
Number of Teeth | 48 |
Standards | REACH, RoHS |
Tooth Shape | Curvilinear |
Weight | 20 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | HTD |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
Material | Cast Iron |
For Bushing Type | Quick Detachable |
Number of Flanges | 2 |
Finish | Black Oxide |
Material Fabrication | Cast |
Item | HTD Timing Belt Pulley |
For Use With | HTD Belts |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 48, Outside Diameter 8.94 in, Pitch 14 mm, Pitch Diameter 8.421 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (119168.00)
- GATES Hi-Power II Belts, C49 (C49)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in x 1 in (6400-16-16-O-SS)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- Zoro Select Timing Belt Pulleys