Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD44-14M-55
Zoro # G510984873
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size E
- Weight 19 lb
- For Belt Series HTD
- Pitch 14 mm
- Maximum Bore Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD44-14M-55
- Zoro # G510984873
- UPC # 00195057724464
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | E |
Maximum Bore Diameter | 3 1/2 in |
Face Width | 2.75 in |
Outside Diameter | 8.22 in |
Overall Width | 2 3/4 in |
Minimum Bore Diameter | 7/8 in |
For Belt Width | 55 mm |
For Belt Trade Size | HTD |
Pitch Diameter | 7.72 in |
Details
Weight | 19 lb |
For Belt Series | HTD |
Pitch | 14 mm |
Finish | Black Oxide |
For Bushing Type | Quick Detachable |
Standards | REACH, RoHS |
Tooth Shape | Curvilinear |
Number of Flanges | 2 |
Item | HTD Timing Belt Pulley |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | HTD Belts |
Material Fabrication | Cast |
Number of Teeth | 44 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 44, Outside Diameter 8.22 in, Pitch 14 mm, Pitch Diameter 7.72 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Grease Gun (2304)
- GUARDAIR Inforcer Steel Nozzle (550N01)
- BREEZE Hose Clamp, Mini, SAE 16,410SS, PK10 (3616)
- FOSTER FIH Series, Unvalved Plugs (FH22MB)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- POWERDRIVE Gearbelt Pulley, H, 40 Grooves (40HQ100)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- Zoro Select Pulleys & Sheaves