Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD38-14M-55
Zoro # G510984811
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Quick Detachable
- Minimum Bore Diameter 1/2 in
- For Belt Series HTD
- Weight 13 lb
- Pitch 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD38-14M-55
- Zoro # G510984811
- UPC # 00195057724440
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
For Belt Width | 55 mm |
For Belt Trade Size | HTD |
Face Width | 2.75 in |
Pitch Diameter | 6.667 in |
Outside Diameter | 7.16 in |
Overall Width | 2 3/4 in |
For Bushing Size | SF |
Maximum Bore Diameter | 2 15/16 in |
Details
For Bushing Type | Quick Detachable |
For Belt Series | HTD |
Weight | 13 lb |
Pitch | 14 mm |
Material | Cast Iron |
Tooth Shape | Curvilinear |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | HTD Belts |
Item | HTD Timing Belt Pulley |
Material Fabrication | Cast |
Number of Flanges | 2 |
Finish | Black Oxide |
Standards | REACH, RoHS |
Number of Teeth | 38 |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 7.16 in, Pitch 14 mm, Pitch Diameter 6.667 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 66 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX63)
- FREEMAN PS3WAM 3-Way 1/4" Universal Steel Air Manifold with Quick Connect Coup (PS3WAM)
- GAST Rocking Piston Vacuum Pump, 7-5/64"H (86R123-101-N170X)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R49D10GV, Return Line, 10 micron (ZX-R49D10GV)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- Zoro Select Pulleys & Sheaves