Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD38-14M-40
Zoro # G410984874
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 2 15/16 in
- For Belt Width 40 mm
- For Bushing Size SF
- Face Width 2.125 in
- Number of Teeth 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD38-14M-40
- Zoro # G410984874
- UPC # 00195057724167
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 15/16 in |
For Belt Width | 40 mm |
For Bushing Size | SF |
Face Width | 2.125 in |
Overall Width | 2 1/8 in |
Outside Diameter | 7.16 in |
For Belt Trade Size | HTD |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 6.667 in |
Details
Number of Teeth | 38 |
Pitch | 14 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Material Fabrication | Cast |
For Bushing Type | Quick Detachable |
Item | HTD Timing Belt Pulley |
Tooth Shape | Curvilinear |
Number of Flanges | 2 |
Finish | Black Oxide |
For Belt Series | HTD |
Standards | REACH, RoHS |
For Use With | HTD Belts |
Weight | 11.5 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 7.16 in, Pitch 14 mm, Pitch Diameter 6.667 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SPK-24-F)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- POWERDRIVE QD Bushing, Series SDS, 1-1/2" Bore (SDS-1-1/2)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V66 (3B5V66)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 112 Teeth, 12mm (8GTR-896-12)
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- Zoro Select Timing Belt Pulleys