Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD36-14M-40
Zoro # G910984862
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size HTD
- For Bushing Size SF
- Material Fabrication Cast
- For Use With HTD Belts
- Weight 13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD36-14M-40
- Zoro # G910984862
- UPC # 00195057724143
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | HTD |
For Bushing Size | SF |
Face Width | 2.125 in |
Overall Width | 2 1/8 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 6.316 in |
For Belt Width | 40 mm |
Maximum Bore Diameter | 2 15/16 in |
Outside Diameter | 6.81 in |
Details
Material Fabrication | Cast |
For Use With | HTD Belts |
Weight | 13 lb |
Number of Teeth | 36 |
Item | HTD Timing Belt Pulley |
Standards | REACH, RoHS |
Material | Cast Iron |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
For Bushing Type | Quick Detachable |
Finish | Black Oxide |
Tooth Shape | Curvilinear |
For Belt Series | HTD |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 6.81 in, Pitch 14 mm, Pitch Diameter 6.316 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Chain & Cable Fl., 4/7 Lb Jugs, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-007)
- CAMOZZI Filter (N104-D10)
- GATES PowerGrip Timing Belts, 165L050 (165L050)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, SS (1L718)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- Zoro Select Timing Belt Pulleys