Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD35-14M-40
Zoro # G310984776
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 2 5/8 in
- For Bushing Type Quick Detachable
- For Belt Series HTD
- Tooth Shape Curvilinear
- Outside Diameter 6.816 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD35-14M-40
- Zoro # G310984776
- UPC # 00195057724136
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 5/8 in |
Outside Diameter | 6.816 in |
Overall Width | 2 1/8 in |
For Bushing Size | SK |
Face Width | 2.125 in |
For Belt Trade Size | HTD |
Pitch Diameter | 6.141 in |
For Belt Width | 40 mm |
Details
For Bushing Type | Quick Detachable |
For Belt Series | HTD |
Tooth Shape | Curvilinear |
Number of Teeth | 35 |
Number of Flanges | 2 |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 8.9 lb |
Finish | Black Oxide |
Item | HTD Timing Belt Pulley |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
For Use With | HTD Belts |
Material | Cast Iron |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Number of Teeth 35, Outside Diameter 6.816 in, Pitch 14 mm, Pitch Diameter 6.141 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Filter/Muffler 1/4 Ak840A (AK840A)
- SMC Filter Element, 10 Microns, 20 SCFM, PK10 (ZFC-EL-3)
- MCGILL CF Series (CF5/8NSB)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2-1/2, PK3 (CB081220)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SDS, 48 Grooves (Y-48S-SDS)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- Zoro Select Timing Belt Pulleys