Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD33-14M-40
Zoro # G310984868
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 14 mm
- For Belt Series HTD
- Standards REACH, RoHS
- Weight 7.69 lb
- Number of Teeth 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD33-14M-40
- Zoro # G310984868
- UPC # 00195057724112
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | HTD |
For Bushing Size | SK |
Face Width | 2.125 in |
For Belt Width | 40 mm |
Overall Width | 2 1/8 in |
Outside Diameter | 6.465 in |
Maximum Bore Diameter | 2 5/8 in |
Pitch Diameter | 5.79 in |
Details
Pitch | 14 mm |
For Belt Series | HTD |
Standards | REACH, RoHS |
Weight | 7.69 lb |
Number of Teeth | 33 |
Item | HTD Timing Belt Pulley |
Number of Flanges | 2 |
For Use With | HTD Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Material | Cast Iron |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Tooth Shape | Curvilinear |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Number of Teeth 33, Outside Diameter 6.465 in, Pitch 14 mm, Pitch Diameter 5.79 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Conveyor Connecting (2YEG5)
- SKF SKF 6207 2RS1/C3 HT51, Single Row Ball Bearings (6207 2RS1/C3 HT51)
- MI-T-M On/Off Switch (32-0808)
- ZEP Multipurpose Lubricant, Jug, 1 gal., PK4 (374524)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- Zoro Select Timing Belt Pulleys