Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD32-14M-55
Zoro # G410984799
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 1/2 in
- Outside Diameter 6.13 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Series HTD
- Number of Teeth 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD32-14M-55
- Zoro # G410984799
- UPC # 00195057724389
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 6.13 in |
For Belt Trade Size | HTD |
For Bushing Size | SK |
Pitch Diameter | 5.614 in |
For Belt Width | 55 mm |
Face Width | 2.75 in |
Overall Width | 2 3/4 in |
Maximum Bore Diameter | 2 5/8 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | HTD |
Number of Teeth | 32 |
Standards | REACH, RoHS |
Material | Cast Iron |
For Use With | HTD Belts |
Item | HTD Timing Belt Pulley |
Finish | Black Oxide |
For Bushing Type | Quick Detachable |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Number of Flanges | 2 |
Pitch | 14 mm |
Weight | 9 lb |
Tooth Shape | Curvilinear |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 6.13 in, Pitch 14 mm, Pitch Diameter 5.614 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- GATES Polyflex JB Belts, 2/7M650JB (2/7M650JB)
- DYNABRADE Gasket, 1548 (01548)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-24MJ TEE (6602-24-24-24)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- Zoro Select Timing Belt Pulleys