Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD30-14M-40
Zoro # G410984836
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HTD Belts
- Face Width 2.125 in
- For Belt Series HTD
- Material Fabrication Cast
- Tooth Shape Curvilinear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD30-14M-40
- Zoro # G410984836
- UPC # 00195057724082
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.125 in |
For Belt Width | 40 mm |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SK |
Pitch Diameter | 5.263 in |
For Belt Trade Size | HTD |
Overall Width | 2 1/8 in |
Outside Diameter | 6.13 in |
Maximum Bore Diameter | 2 5/8 in |
Details
For Use With | HTD Belts |
For Belt Series | HTD |
Material Fabrication | Cast |
Tooth Shape | Curvilinear |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 30 |
Item | HTD Timing Belt Pulley |
For Bushing Type | Quick Detachable |
Weight | 7 lb |
Finish | Black Oxide |
Standards | REACH, RoHS |
Material | Cast Iron |
Number of Flanges | 2 |
Pitch | 14 mm |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 6.13 in, Pitch 14 mm, Pitch Diameter 5.263 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Silencer, 4 FNPT Out, 575 Max CFM (SLCR400)
- BESTORQ SPB2800 V Belt, 2800 mm (110.24 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2800)
- INGERSOLL-RAND Compressor Installation Kit, 3/4 (38335410)
- GATES Truflex V-Belts, 2L150 (2L150)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- TB WOODS Synchronous Plus, P32-14M-55-SK (P3214M55)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- Zoro Select Timing Belt Pulleys