Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD28-14M-55
Zoro # G910984909
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Curvilinear
- Pitch Diameter 4.912 in
- Outside Diameter 5.56 in
- Number of Flanges 2
- Weight 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD28-14M-55
- Zoro # G910984909
- UPC # 00195057724341
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 4.912 in |
Outside Diameter | 5.56 in |
For Bushing Size | SK |
For Belt Width | 55 mm |
Minimum Bore Diameter | 1/2 in |
Face Width | 2.75 in |
Overall Width | 3 3/8 in |
Maximum Bore Diameter | 2 5/8 in |
For Belt Trade Size | HTD |
Details
Tooth Shape | Curvilinear |
Number of Flanges | 2 |
Item | HTD Timing Belt Pulley |
Weight | 7 lb |
For Belt Series | HTD |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Pitch | 14 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
For Use With | HTD Belts |
Number of Teeth | 28 |
Material Fabrication | Cast |
For Bushing Type | Quick Detachable |
Finish | Black Oxide |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 5.56 in, Pitch 14 mm, Pitch Diameter 4.912 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-025 One-Piece Clamping Collar (1C-025)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- MIDLAND METAL Elbow, 45 deg Elbow, 91618 x 14 Nominal, 37 deg Male JIC Flare x MIP, Brass, Forged (28731F)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG850/1)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- Zoro Select Pulleys & Sheaves