Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD28-14M-40
Zoro # G610984919
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Curvilinear
- For Belt Trade Size HTD
- Material Fabrication Cast
- For Bushing Size SK
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD28-14M-40
- Zoro # G610984919
- UPC # 00195057724068
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | HTD |
For Bushing Size | SK |
Overall Width | 2 1/8 in |
Outside Diameter | 5.56 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 2.125 in |
Maximum Bore Diameter | 2 5/8 in |
Pitch Diameter | 4.912 in |
For Belt Width | 40 mm |
Details
Tooth Shape | Curvilinear |
Item | HTD Timing Belt Pulley |
Material Fabrication | Cast |
For Bushing Type | Quick Detachable |
Weight | 5.5 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
For Use With | HTD Belts |
Standards | REACH, RoHS |
Number of Teeth | 28 |
Number of Flanges | 2 |
Finish | Black Oxide |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | HTD |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 5.56 in, Pitch 14 mm, Pitch Diameter 4.912 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSA-FLEX 6FT 400BAR HYDRAULIC HOSE (KP 206 C2903-3000)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.6A (LS35-1B4TN-12)
- TRITAN Flange Bearing, 2-Bolt, Ball, 25mm Bore (UCFL205-25MM)
- BESTORQ AX41 Cogged Belt, 43 in Outside Length, 3/8 in Top Width, 1 Ribs (AX41)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- Zoro Select Timing Belt Pulleys