Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD112-14M-55
Zoro # G310984783
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Tooth Shape Curvilinear
- Number of Teeth 112
- Pitch Diameter 19.65 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD112-14M-55
- Zoro # G310984783
- UPC # 00195057724563
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 19.65 in |
Minimum Bore Diameter | 1 in |
Face Width | 2.75 in |
Overall Width | 2 3/4 in |
Outside Diameter | 19.54 in |
For Belt Trade Size | HTD |
Maximum Bore Diameter | 4 in |
For Bushing Size | F |
For Belt Width | 55 mm |
Details
Standards | REACH, RoHS |
Tooth Shape | Curvilinear |
Item | HTD Timing Belt Pulley |
Number of Teeth | 112 |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 71 lb |
Number of Flanges | 0 |
For Bushing Type | Quick Detachable |
For Belt Series | HTD |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Material Fabrication | Cast |
For Use With | HTD Belts |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 55 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 4 in, Minimum Bore Diameter 1 in, Number of Teeth 112, Outside Diameter 19.54 in, Pitch 14 mm, Pitch Diameter 19.65 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS 2K URETHANE CHIP GUARD KIT (SE52000)
- MCGILL MCF Series, Metric Cam Follower, #MCFR47X (MCFR47X)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- DAYTON 3L480 V-Belt, 48" Outside Length, 3/8" Top Width, 1 Ribs (3L480)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- Zoro Select Timing Belt Pulleys