Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 14 mm Pitch
Mfr # QD112-14M-40
Zoro # G610984896
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 19.65 in
- For Belt Trade Size HTD
- Number of Teeth 112
- Material Fabrication Cast
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD112-14M-40
- Zoro # G610984896
- UPC # 00195057724297
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 19.65 in |
For Belt Trade Size | HTD |
Overall Width | 2 1/8 in |
Face Width | 2.125 in |
For Bushing Size | E |
For Belt Width | 40 mm |
Outside Diameter | 19.54 in |
Maximum Bore Diameter | 3 1/2 in |
Minimum Bore Diameter | 7/8 in |
Details
Number of Teeth | 112 |
Material Fabrication | Cast |
Item | HTD Timing Belt Pulley |
Pitch | 14 mm |
For Bushing Type | Quick Detachable |
For Belt Series | HTD |
Standards | REACH, RoHS |
Tooth Shape | Curvilinear |
Number of Flanges | 0 |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | HTD Belts |
Finish | Black Oxide |
Weight | 51 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 112, Outside Diameter 19.54 in, Pitch 14 mm, Pitch Diameter 19.65 in, Face Width 2.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 10.60" OD (3V1063)
- THRIFCO PLUMBING 3/8 Inch Hose Barb Tee (4400787)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, Strt (202702-14-12S)
- FAFNIR Wide Inner Ring Insert Bearings, #G1203KRRB (G1203KRRB)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 280 Teeth, 21mm (8GTR-2240-21)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- Zoro Select Pulleys & Sheaves