Shop All Rubber Sheets & Strips
Zoro Select
HS Neoprene Rubber Strip w Adhesive, 60A, 3/16"T x 1"W x 10 Ft L
Mfr # BULK-RS-NHS60-180
Zoro # G2450684
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 1 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS60-180
- Zoro # G2450684
- UPC # 193005109981
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 in |
Rubber Length | 10 ft |
Overall Length | 10 ft |
Overall Width | 1 in |
Nominal Size | 1 in x 10 ft |
Description
Neoprene Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 1 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (BULK-RS-E60-52)
- FILM-GARD Plastic Sheeting 6 mil X 12 ft. W X 100 ft. L Polyethylene Black (626040)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1ZAY5)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062C-36X48)
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-312)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-318)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 40A (BULK-RS-S40-807)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-332)
- ZORO SELECT EPDM Strip, 60A, 10'x6"x1/16", Black (BULK-RS-E60-432)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-873)
- E. JAMES Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (7700-1/16SBR1-C)
- Zoro Select Rubber Sheets & Strips