Shop All Rubber Sheets & Strips
Zoro Select
HS Neoprene Rubber Strip w Adhesive, 40A, 1/8"T x 1"W x 10 Ft L
Mfr # BULK-RS-NHS40-170
Zoro # G2449817
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 1 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS40-170
- Zoro # G2449817
- UPC # 193005346157
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 in |
Rubber Length | 10 ft |
Overall Width | 1 in |
Nominal Size | 1 in x 10 ft |
Overall Length | 10 ft |
Description
Neoprene Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 1 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 1/8 in Thick, Pink (5GDA6)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap (5B100B3X1/8A-25)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/4" Thick (BULK-PS-UHMW-394)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 5/8 In Hexx6 Ft (2HJN2)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 36"x12", 70A (BULK-RS-SBR75-23)
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-80)
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-26)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-278)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-26)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-18)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-881)
- Zoro Select Rubber Sheets & Strips