Shop All Rubber Sheets & Strips
Zoro Select
HS Neoprene Rubber Strip No Adhesive, 60A, 1/8"T x 1"W x 10 Ft L
Mfr # BULK-RS-NHS60-100
Zoro # G2450587
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 1 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS60-100
- Zoro # G2450587
- UPC # 193005109103
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 in |
Rubber Length | 10 ft |
Overall Width | 1 in |
Overall Length | 10 ft |
Nominal Size | 1 in x 10 ft |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 610, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 1 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/2 in Thick, Black (CCNES-1/2-F25P)
- ZORO SELECT Silicone Foam Ring, 2" ID x 2-1/4" OD x 1/8" Thick (ZUSASSR-R-9)
- E. JAMES Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (CSEPDM-1/16-25)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Roll, 36"x5 ft., Black, 50A (BULK-RS-NHS50-300)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 40A (BULK-RS-S40-819)
- ZORO SELECT Viton Ball, 1 in, Black, Standard Grade, 70A (BULK-RB-V70-8)
- ZORO SELECT FDA Silicone Rubber Sheet No Adhesive, 50A, 1/8"T x 36"W x 36"L (BULK-RS-S50FDA-17)
- ZORO SELECT Rubber Strip, EPDM, 1/32"Thick, 36"x6", 60A (BULK-RS-E60-906)
- ZORO SELECT Rubber Roll, 1/8" Thickness, 36 " W (BULK-RS-P60-3)
- USA INDUSTRIALS Neoprene Rubber Roll w Adhesive - 40A - 3/32" T x 36" W x 50 ft. L (BULK-RS-N40-855)
- Zoro Select Rubber Sheets & Strips