Shop All Rubber Sheets & Strips
Zoro Select
HS Neoprene Rubber Strip No Adhesive, 40A, 1/16"T x 1/2"W x 10 Ft L
Mfr # BULK-RS-NHS40-58
Zoro # G2449616
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 1/2 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS40-58
- Zoro # G2449616
- UPC # 193005345860
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1/2 in |
Rubber Length | 10 ft |
Nominal Size | 1/2 in x 10 ft |
Overall Width | 1/2 in |
Overall Length | 10 ft |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1/2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Alloy Steel Round Bar 8620-Cold Finish (15006)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- MIDWEST FASTENER 5/32" x 3/8" x 1/16" Neoprene Rubber Washers 50PK (64321)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-244)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-N50-94)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-8)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-72)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-24)
- ZORO SELECT Rubber, Hypalon, 1/8"Thick, 12"x12", 60A (BULK-RS-HPN60-8)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 60A (BULK-RS-S60-790)
- Zoro Select Rubber Sheets & Strips