Shop All Rubber Sheets & Strips
Zoro Select
HS Neoprene Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L
Mfr # BULK-RS-NHS60-17
Zoro # G2450063
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS60-17
- Zoro # G2450063
- UPC # 193005109868
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Nominal Size | 36 in x 36 in |
Overall Width | 36 in |
Overall Length | 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 610, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-PC-606)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx20 InW, 50Ft (4UGH5)
- USA INDUSTRIALS FDA Buna-N Rubber Strip No Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-H50FDA-64)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 48 (SHISWH.030-48X48)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-141)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 12"x12", 40A (BULK-RS-NAT40-27)
- ZORO SELECT Rubber, Vinyl, 1/16 In Th, 36 Inx25 Ft (BULK-RS-PVC70-40)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x6", 40A (BULK-RS-NAT40-335)
- ZORO SELECT Viton Sheet, 75A, 7'x36"x1/16", Black (BULK-RS-V75-412)
- ZORO SELECT Rubber, Viton, 1/16"Thick, 24"x12", 70A (BULK-RS-V75-445)
- Zoro Select Rubber Sheets & Strips