Shop All Rubber Sheets & Strips
Zoro Select
HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 12"L
Mfr # BULK-RS-E60HT-10
Zoro # G2419306
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Rubber Width 3 ft
- Rubber Length 1 ft
- Durometer 60 A
- Rubber Properties Chemical Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60HT-10
- Zoro # G2419306
- UPC # 193005333676
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3 ft |
Rubber Length | 1 ft |
Overall Width | 12 in |
Nominal Size | 12 in x 36 in |
Overall Length | 36 in |
Width | 3 ft |
Length | 1 ft |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade High Strength, Material EPDM, Standards ASTM D2000 BA 612, Maximum Temperature 250 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1-1/2" Dia. (68984104)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 5/8" Dia. (7325_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (45r.5-72)
- ZORO SELECT Tool Steel Rod, 12 in L, 4 in Dia. (DCFA2R4-12)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/32"T x 36"W x 12"L (BULK-RS-E60HT-8)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 36"x2", 50A (BULK-RS-S50BFDA-33)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-914)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 12"x12", 60A (BULK-RS-RCY60-21)
- ZORO SELECT Rubber, Viton, 3/16"Thick, 24"x12", 70A (BULK-RS-V75-448)
- ZORO SELECT 1/2" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-14)
- ZORO SELECT Rubber Strip, 1/8 " Thickness, 1" W (BULK-RS-N50-170)
- Zoro Select Rubber Sheets & Strips