Shop All Rubber Sheets & Strips
Zoro Select
HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L
Mfr # BULK-RS-E60HT-24
Zoro # G2419227
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Rubber Width 1 ft
- Rubber Length 1 ft
- Durometer 60 A
- Rubber Properties Chemical Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60HT-24
- Zoro # G2419227
- UPC # 193005333812
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 ft |
Rubber Length | 1 ft |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Length | 1 ft |
Width | 1 ft |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade High Strength, Material EPDM, Standards ASTM D2000 BA 612, Maximum Temperature 250 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-NYL-132)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 1/2 in W (40S.5-36)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 3 Ft L, BHN 321 (2KUF7)
- E. JAMES Sheet Rubber, 3/4, 8" X 24" Neo Economy 60 (50060-3/4E)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 12"x12", 40A (BULK-RS-NAT40-28)
- ZORO SELECT Rubber Strip, Hypalon, 3/16"Th, 36"x2", 60A (BULK-RS-HPN60-24)
- ZORO SELECT Rubber Sheet, SBR, 1"Thick, 24"x12", 70A (BULK-RS-SBR75-174)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-NAT40-94)
- ZORO SELECT Buna-N Sheet, 40A, 18"x12"x1/16", Black (BULK-RS-H40-622)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-903)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-N30-126)
- Zoro Select Rubber Sheets & Strips