Shop All Faucet Repair and Maintenance
Zoro Select
Hot/Cold Stem, Brass Material
Mfr # 30251LF
Zoro # G4759540
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet and Shower Repair
- Fits Brand EZ-FLO, Price Pfister
- Finish Unfinished
- Material of Construction Brass
- Standards AB1953
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30251LF
- Zoro # G4759540
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet and Shower Repair |
Fits Brand | EZ-FLO, Price Pfister |
Finish | Unfinished |
Material of Construction | Brass |
Standards | AB1953 |
For Use With | Most Faucets |
Item | Hot/Cold Stem |
Use With Water Temp. | Hot/Cold |
Description
Hot/Cold Stem, Fits Brand EZ-FLO, Price Pfister, Finish Unfinished, Use With Water Temp. Hot/Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal Ws Repair Kit (3301038)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Coupling (60FC111N018)
- STEEL & OBRIEN 2" 2-Way Ball Valve Replacement Kit - Teflon (BLV2-REPLKIT-2-TEF)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 3""30HX1.5""40H (PVC011020600)
- ZORO SELECT O-Ring Kit, Plastic Material (36131)
- ZORO SELECT Faucet Hole Cover, Steel, Overall 1-1/2" L (30139)
- ZORO SELECT Trim Rebuild Kit, For Sterling Faucets (RBK15300)
- ZORO SELECT Trim Rebuild Kit, For Gerber Faucets (GE10964)
- ZORO SELECT Hot/Cold Handle, Plastic Material (32852)
- ZORO SELECT Replacement Ball, Stainless Steel Material (32112)
- PROPLUS Handle Extender for Delta Peerless White (133660)
- Zoro Select Faucet Repair and Maintenance