Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Hot/Cold Pack, White/Blue, PK12
Mfr # 030104
Zoro # G4278671
product price: $16.99
/pk 12, $1.42/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unitized Bulk
- Waterproof Yes
- Length 4 3/4 in
- Industry Type Healthcare
- Color White/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 030104
- Zoro # G4278671
- UPC # 074676031040
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Length | 4 3/4 in |
Width | 6 in |
Package Width | 6 in |
Temperature Pack Length | 4 3/4 in |
Package Length | 4 3/4 in |
Temperature Pack Width | 6 in |
Details
Item | Reusable Heat/Cold Pack |
Unitized | Bulk |
Waterproof | Yes |
Industry Type | Healthcare |
Color | White/Blue |
Disposable | No |
Package Type | Packet |
Product Type | Heat/Cold Pack |
Latex Content | Latex Free |
Temperature Pack Color | Blue, White |
Package Color Code | Blue/White |
Reusable | Reusable |
Includes Fastener | No Fastener |
Temperature Pack Material | Plastic |
Temperature Pack Thickness | 3/4 in |
Water Resistance | Waterproof |
Description
Reusable Heat/Cold Pack, Temperature Pack Length 4 3/4 in, Temperature Pack Width 6 in, Temperature Pack Thickness 3/4 in, Temperature Pack Material Plastic, Includes Fastener No Fastener, Latex Content Latex Free, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Reusable Reusable, Temperature Pack Color Blue, White, Water Resistance Waterproof, Package Color Code Blue/White, Package Length 4 3/4 in, Package Width 6 in, Package Type Packet, Product Type Heat/Cold Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania H3-64151 replacement light bulb lamp (H3-64151 OSRAM SYLVANIA)
- CREST HEALTHCARE Corridor Light, 1 Lamp (CL-7582C)
- CONAIR Curling Iron 1" Tourmln (CD107NN)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- ZORO SELECT Antibiotics, Cream, Pouch, 0.350 oz., PK25 (9999-1215)
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- ZORO SELECT Anti-Itch Cream, Spray, Bottle, 4.000 oz. (91072)
- ZORO SELECT Sunscreen, Cream, Bottle, 8.000 oz. (91070)
- ZORO SELECT Antiseptics, Spray, Can, 3.000 oz. (9999-3120)
- ZORO SELECT Hydrogen Peroxide, Bottle, 16 oz. (30869470610)
- MEDI-FIRST Antiseptic Spray, 2 oz. (24402)
- Zoro Select Topical Ointments, Creams, and Antiseptics