Shop All Right-To-Know and Hazardous Materials
Zoro Select
Hot Work Tag, 5-3/4 x 3 In, R/Wht, PK25
Mfr # 8PGY9
Zoro # G3947307
original price:
$4.09
12% off
new price: $3.59
/pk 25, $0.14/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color White
- Legend Color Red
- Write on Surface Yes
- Shape Rectangle
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8PGY9
- Zoro # G3947307
- Country of Origin China
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Mounting Hole Size | 5/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- ROCKY Sport Pro Rubber Outdoor Boot, 13M (RKS0383)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- ALTA Knee/Shin Pad, Capless, Blk/Orange, PR (56218.50)
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- ZORO SELECT Rectangle HMIG Label 1"H x 3"W, Multicolor, Pk720 (8XZF8)
- ZORO SELECT Binder Holder, 8-3/4" H x 13-3/4" W, White (3005)
- ZORO SELECT Binder Holder, 8 3/4 in H x 13 3/4 in W x 5 in D, PVC Coated Steel, Includes Mounting Hardware (3004)
- ZORO SELECT Binder Holder, Wall Mount, 14inWx4-1/2inD (28AU51)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60259)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99192)
- Zoro Select Right-To-Know and Hazardous Materials