Shop All Faucet Repair and Maintenance
Zoro Select
Hot Water Faucet Stem, American Standard
Mfr # 11-4200LH
Zoro # G0661367
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand American Standard
- Material Brass
- Material of Construction Brass
- Includes (1) Hot Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11-4200LH
- Zoro # G0661367
- UPC # 026607013786
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-3/4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Material | Brass |
Material of Construction | Brass |
Includes | (1) Hot Stem |
For Use With | American Standard Faucets |
Item | Hot Water Faucet Stem |
Use With Water Temp. | Hot |
Type | Hot Water Faucet Stem |
Description
Hot Water Faucet Stem, Fits Brand American Standard, Use With Water Temp. Hot
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS IPEX 192891 Pipe Adapter, 1-1/2 in, FNPT x Hub, PVC, White, SCH 40 Schedule (PVC 00101 0800HA)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-6-2)
- PARKER 3/8" Compression x 1/2" FNPT Connector (P8FC6)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/8 In (1PPE1)
- ZORO SELECT Cover Plate, 14" x 6", Acrylic, Chrome (34043)
- ZORO SELECT Escutcheon, Two Piece, 1-1/2 In (4FEZ3)
- ZORO SELECT Hot/Cold Stem, Brass Material (30251LF)
- ZORO SELECT Index Button, Plastic Material, PK10 (30311)
- ZORO SELECT Faucet Hole Cover, Steel, Overall 1-3/4" L (30131)
- DELTA Sprayer Assembly (ShieldSpray) (RP90842AR)
- Zoro Select Faucet Repair and Maintenance