Shop All Scaffold Nails
Zoro Select
Hot Dipped Galvanized Roofing 50#, PK9450
Mfr # 103050112
Zoro # G710022559
product price: $105.99
/pk 9450, $0.01/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Shank Type Ring
- Gauge 11 ga
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 103050112
- Zoro # G710022559
- UPC # 726047103244
- Country of Origin Canada
- Category Scaffold Nails
Dimensions
Length | 1 1/2 in |
Penny Size | 4D |
Head Diameter | 7/16 in |
Shank Diameter | 0.12 in |
Details
Item | Nails |
Material | Steel |
Finish | Galvanized |
Head Type | Flat |
Shank Type | Ring |
Gauge | 11 ga |
Application | Roofing |
Product Type | Roofing Nails |
Manufacturer Location | Made in USA* |
Point Type | Diamond |
Description
Nails, Length 1 1/2 in, Gauge 11 ga, Shank Diameter 0.12 in, Shank Type Ring, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/16 in, Penny Size 4D, Point Type Diamond, Application Roofing, Product Type Roofing Nails, Manufacturer Location Made in USA*, Pack Size Bulk Pack, Package Quantity 9450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0200)
- ZORO SELECT Woodruff Key, 7/32 x 1-1/8 in Key Size, 17 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-017)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain Stainless Steel, 180 mm L (M55000.300.0180)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS2NE67GR)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- ORGILL BULK NAILS NAIL DUPLEX BRITE HD 16D 50LB (77192)
- ORGILL BULK NAILS 000 Duplex Nail, 8D, 214 in L, Steel, Brite, Duplex Head, Round Shank, 50 lb (77152)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- Zoro Select Scaffold Nails