Shop All Scaffold Nails
Zoro Select
Hot Dipped Galvanized Roofing 1#, PK230
Mfr # 103110114
Zoro # G810022572
product price: $4.39
/pk 230, $0.02/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Shank Type Ring
- Gauge 11 ga
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 103110114
- Zoro # G810022572
- UPC # 726047103084
- Country of Origin Canada
- Category Scaffold Nails
Dimensions
Length | 1 1/4 in |
Head Diameter | 7/16 in |
Shank Diameter | 0.12 in |
Penny Size | 3D |
Details
Item | Nails |
Material | Steel |
Finish | Galvanized |
Head Type | Flat |
Shank Type | Ring |
Gauge | 11 ga |
Product Type | Roofing Nails |
Application | Roofing |
Manufacturer Location | Made in USA* |
Point Type | Diamond |
Description
Nails, Length 1 1/4 in, Gauge 11 ga, Shank Diameter 0.12 in, Shank Type Ring, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/16 in, Penny Size 3D, Point Type Diamond, Application Roofing, Product Type Roofing Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (U34320.025.0086)
- HILLMAN 50Pk 1/4-20 Lock Nut (829720)
- ZORO SELECT #10-24 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0100)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- ORGILL BULK NAILS 000 Duplex Nail, 8D, 214 in L, Steel, Brite, Duplex Head, Round Shank, 50 lb (77152)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- ORGILL BULK NAILS NAIL DUPLEX BRITE HD 16D 50LB (77192)
- Zoro Select Scaffold Nails