Shop All Scaffold Nails
Zoro Select
Hot Dipped Galvanized Roofing 1#, PK165
Mfr # 103110134
Zoro # G310022607
product price: $4.39
/pk 165, $0.03/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Shank Type Ring
- Gauge 11 ga
- Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 103110134
- Zoro # G310022607
- UPC # 726047103107
- Country of Origin Canada
- Category Scaffold Nails
Dimensions
Length | 1 3/4 in |
Penny Size | 5D |
Head Diameter | 7/16 in |
Shank Diameter | 0.12 in |
Details
Item | Nails |
Material | Steel |
Finish | Galvanized |
Head Type | Flat |
Shank Type | Ring |
Gauge | 11 ga |
Application | Roofing |
Product Type | Roofing Nails |
Point Type | Diamond |
Manufacturer Location | Made in USA* |
Description
Nails, Length 1 3/4 in, Gauge 11 ga, Shank Diameter 0.12 in, Shank Type Ring, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/16 in, Penny Size 5D, Point Type Diamond, Application Roofing, Product Type Roofing Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 165
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (31571)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (WWG800312031236)
- ZORO SELECT Fully Threaded Rod, M7-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.070.1000)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12N8)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- ORGILL BULK NAILS 000 Duplex Nail, 8D, 214 in L, Steel, Brite, Duplex Head, Round Shank, 50 lb (77152)
- ORGILL BULK NAILS NAIL DUPLEX BRITE HD 16D 50LB (77192)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- Zoro Select Scaffold Nails