Shop All Scaffold Nails
Zoro Select
Hot Dipped Galvanized Roofing 1#, PK122
Mfr # 103110212
Zoro # G510022612
product price: $4.39
/pk 122, $0.04/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Shank Type Ring
- Gauge 11 ga
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 103110212
- Zoro # G510022612
- UPC # 726047103145
- Country of Origin Canada
- Category Scaffold Nails
Dimensions
Length | 2 1/2 in |
Penny Size | 8D |
Shank Diameter | 0.12 in |
Head Diameter | 7/16 in |
Details
Item | Nails |
Material | Steel |
Finish | Galvanized |
Head Type | Flat |
Shank Type | Ring |
Gauge | 11 ga |
Point Type | Diamond |
Application | Roofing |
Product Type | Roofing Nails |
Manufacturer Location | Made in USA* |
Description
Nails, Length 2 1/2 in, Gauge 11 ga, Shank Diameter 0.12 in, Shank Type Ring, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/16 in, Penny Size 8D, Point Type Diamond, Application Roofing, Product Type Roofing Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 122
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 50 PK (M01200.100.0055)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK (U51010.025.0300)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31564)
- SUBURBAN BOLT AND SUPPLY Grade 9, 3/4"-10 Hex Head Cap Screw, Plain Steel, 3 in L (A0030480300L9)
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- ORGILL BULK NAILS 000 Duplex Nail, 8D, 214 in L, Steel, Brite, Duplex Head, Round Shank, 50 lb (77152)
- ORGILL BULK NAILS NAIL DUPLEX BRITE HD 16D 50LB (77192)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- Zoro Select Scaffold Nails