Shop All Shower & Bathtub Parts
Zoro Select
Hot and Cold Heat Trap Nipple, Galvanized
Mfr # 60098
Zoro # G4845029
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Water Heater Inlet and Outlet Hook Up
- Inlet (In.) 3/4"
- Material of Construction Metal
- Size 3/4" x 3"
- Thread Size NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60098
- Zoro # G4845029
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Size | 3/4" x 3" |
Thread Size | NPT |
Details
Item | Hot and Cold Heat Trap Nipple |
For Use With | Water Heater Inlet and Outlet Hook Up |
Type | Galvanized |
Inlet (In.) | 3/4" |
Material of Construction | Metal |
Temp. Range | 32 Degrees to 200 Degrees F |
Compliance | AB1953 |
Includes | Hot and Cold Trap Nipple Pair |
Description
Hot and Cold Heat Trap Nipple, Includes Hot and Cold Trap Nipple Pair, Galvanized, Size 3/4 in x 3 in, NPT Thread Size, Inlet (In.) 3/4 in, Material of Construction Metal, Temp. Range 32 Degrees to 200 Degrees F, For Use With Water Heater Inlet and Outlet Hook Up, Compliance AB1953
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (007729)
- GENERAL WIRE Gen-Ear LE Water Leak Location System, (GR-LE)
- NIBCO Press Couplings, Copper, 1-9/16 (9030600HPC)
- ZURN Gasket Spud, 3/4 In, EPDM Rubber (P6003-H27)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15083)
- ZORO SELECT Four Grip Style Shower Handle, 2-1/2" L (30278)
- ZORO SELECT Diverter Spout, 5-1/8" L, Chrome Finish (15126)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15081)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- ZORO SELECT Replacement Stem, 5-1/4" L, Unfinished (32517)
- XPANSE Heritage Post Top, Vinyl, White, Gloss, For Williamsburg, Traditional, Select, Posts (73012500)
- Zoro Select Shower & Bathtub Parts