Shop All Vacuum Accessories
Zoro Select
Hose Nozzle
Mfr # 30517029001
Zoro # G4687697
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/4"
- Material Polypropylene
- Length 2 in
- Width 1 1/2 in
- For Hose Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30517029001
- Zoro # G4687697
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/4" |
Length | 2 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/4 in |
Depth | 1 1/2 in |
Diameter | 1 1/4 in |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
For Use With | Fein Vacuums |
Item | Floor Tools and Nozzles |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Models | 9-11-20, 9-20-24, 9-20-25, 9-20-26 |
Static Pressure | 202" |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/4 in, Material Polypropylene, Length 2 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 1/4 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 9-11-20, 9-20-24, 9-20-25, 9-20-26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLE Sparkle Paper Towels, 2 PK (22272)
- GUARDAIR Exhaust Housing, Steel (N685)
- PLASTICOVER Floor Protection Mats, 3.08ft, 5lb, White (PCS240036-WBASE)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Flat Sheet, Hydroknit, 100 Wipes, 43 3/4 in x 20 in, 3 PK (35010)
- ZORO SELECT Agitator Brush Roller For Upright Vacuum (440013607)
- PROTEAM Stretch Hose with Cuffs, 1-1/4", Black (101184)
- DUSTLESS TECHNOLOGIES Stub Hose, 12 in (14173)
- SANITAIRE Cord Retainer Set (53574A-5)
- HOOVER Brushroll (440001916)
- PROTEAM 60" Straight Extension Aluminum Wand (100104)
- MAKITA Flexible Anti-Static Hose, 1" x 39" (143787-2)
- Zoro Select Vacuum Accessories