Shop All Vacuum Accessories
Zoro Select
Hose Nozzle
Mfr # 30517028007
Zoro # G4680602
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1"
- Material Polypropylene
- Length 2 in
- Width 1 1/2 in
- For Hose Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30517028007
- Zoro # G4680602
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1" |
Length | 2 in |
Width | 1 1/2 in |
For Hose Diameter | 1 in |
Depth | 1 1/4 in |
Diameter | 1 in |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
Item | Hose Nozzle |
For Use With | Fein Vacuums |
Fits Vacuum Models | ASt 638 (ASt 638), ASte 638 (ASte 638) |
Attachment Product Grouping | Floor Tools and Nozzles |
Static Pressure | 201" |
Description
Floor Tools and Nozzles, For Hose Diameter 1 in, Material Polypropylene, Length 2 in, Width 1 1/2 in, Depth 1 1/4 in, Diameter 1 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models ASt 638 (ASt 638), ASte 638 (ASte 638)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21271)
- KRUD KUTTER Liquid Mold Stain Remover, Jug, 4 PK (370801)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- SP SCIENCEWARE Autoclave Bags, 8x12 in, PK100 (H13182-0812)
- ZORO SELECT Agitator Brush Roller For Upright Vacuum (440013607)
- NILFISK Replacement Eliminator Dust Brush (0107031000)
- GUARDAIR Vacuum Hose, Vinyl (N12510)
- MAKITA Anti-Static Hose, 1-3/8" x 16' (P-79865)
- HOOVER COMMERCIAL Replacement Belt for Guardsman Vacuum Cleaners, PK2 (AH20075)
- PROTEAM Carbon Brush Set, For Backpack Vacuum (841933)
- GUARDAIR Vacuum Hose Adapter, 2", 55-30 gal. units (N720)
- Zoro Select Vacuum Accessories