Shop All Ferrules
Zoro Select
Hose Ferrule, Max. Hose Dia. 0.742", PK10
Mfr # 802G65
Zoro # G912471414
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Dash Size 1
- For Maximum Hose Outside Diameter 0.742 in
- Material Grade H63
- For Use On Air Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 802G65
- Zoro # G912471414
- Country of Origin China
- Category Ferrules
Dimensions
Overall Length | 1 in |
Dash Size | 1 |
For Maximum Hose Outside Diameter | 0.742 in |
Hose End Inside Diameter | 0.75 in |
For Minimum Hose Outside Diameter | 0.73 in |
Details
Item | Hose Ferrule |
Material Grade | H63 |
For Use On | Air Hose |
Material | Brass |
Finish | Plain |
Description
Hose Ferrule, Dash Size 1, Finish Plain, Fitting End Inside Diameter Not Applicable, For Maximum Hose Outside Diameter 0.742 in, For Minimum Hose Outside Diameter 0.73 in, For Use On Air Hose, Hose End Inside Diameter 0.75 in, Material Brass, Material Grade H63, Overall Length 1 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK100 (86-396)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HS-714 1/8 Blk 48)
- COBRA GLOBAL Cobra Global L8S0C Low Profile Cable Ties, 100 Pack - 8" Black, 55 lb. (L8S0C)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V09)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK50 (797UX7)
- ZORO SELECT Ferrule, 316L Stainless Steel, 1/2" Tube (690-10647)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UX9)
- ZORO SELECT Ferrule, Copper, 0.57 in L, PK100 (797UZ5)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- Zoro Select Wire Connectors & Disconnects