Shop All Ferrules
Zoro Select
Hose Ferrule, Max. Hose Dia. 0.617", PK10
Mfr # 802G62
Zoro # G912471445
product price: $4.89
/pk 10, $0.49/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- For Minimum Hose Outside Diameter 0.605 in
- Hose End Inside Diameter 0.625 in
- For Maximum Hose Outside Diameter 0.617 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 802G62
- Zoro # G912471445
- Country of Origin China
- Category Ferrules
Dimensions
Overall Length | 1 in |
For Minimum Hose Outside Diameter | 0.605 in |
Hose End Inside Diameter | 0.625 in |
For Maximum Hose Outside Diameter | 0.617 in |
Dash Size | 1 |
Details
Item | Hose Ferrule |
Material | Brass |
Material Grade | H63 |
Finish | Plain |
For Use On | Air Hose |
Description
Hose Ferrule, Dash Size 1, Finish Plain, Fitting End Inside Diameter Not Applicable, For Maximum Hose Outside Diameter 0.617 in, For Minimum Hose Outside Diameter 0.605 in, For Use On Air Hose, Hose End Inside Diameter 0.625 in, Material Brass, Material Grade H63, Overall Length 1 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-1M)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- OMRON SOCKET -MK2P RELAY (PF083A)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- ZORO SELECT Ferrule, 316L Stainless Steel, 3/4" Tube (690-10648)
- ZORO SELECT Ferrule, 316L Stainless Steel, 1/2" Tube (690-10647)
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK50 (797UX7)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Twi, PK50 (97 99 376)
- Zoro Select Ferrules