Shop All Ferrules
Zoro Select
Hose Ferrule, Max. Hose Dia. 0.554", PK10
Mfr # 802G60
Zoro # G212471404
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- For Maximum Hose Outside Diameter 0.554 in
- Dash Size 1
- Material Brass
- Hose End Inside Diameter 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 802G60
- Zoro # G212471404
- Country of Origin China
- Category Ferrules
Dimensions
Overall Length | 1 in |
For Maximum Hose Outside Diameter | 0.554 in |
Dash Size | 1 |
Hose End Inside Diameter | 0.562 in |
For Minimum Hose Outside Diameter | 0.542 in |
Details
Item | Hose Ferrule |
Material | Brass |
Material Grade | H63 |
For Use On | Air Hose |
Finish | Plain |
Description
Hose Ferrule, Dash Size 1, Finish Plain, Fitting End Inside Diameter Not Applicable, For Maximum Hose Outside Diameter 0.554 in, For Minimum Hose Outside Diameter 0.542 in, For Use On Air Hose, Hose End Inside Diameter 0.562 in, Material Brass, Material Grade H63, Overall Length 1 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (WH2010A2)
- DETECTAPRO 14" L Metal Detectable Cable Tie PK 100 (CTIES-14)
- ZORO SELECT Raised Indicator Light, Green, 120V (20C851)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- ZORO SELECT Ferrule, Copper, 0.57 in L, PK100 (797UZ5)
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- ZORO SELECT Ferrule, Copper, 0.67 in L, PK100 (797UZ0)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ9)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V11)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- Zoro Select Wire Connectors & Disconnects